1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R412007702
Pressure Relief Valve - 1/2 BSPP
MI ITEM #
05544190
MFR #
R412007702
Price
$103.72
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
AVENTICS R412007702
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R412007702
Pressure Relief Valve - 1/2 BSPP
MI ITEM #
05544190
MFR #
R412007702
Mfr description
R412007702 "SAFETY VALVE G012 - 6 5 BAR"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.72
/each
Add to Cart
Specifications
Dimensions
Weight
0.42 lbs
Details
Maximum Set Pressure
290 psi
Minimum Set Pressure
0 psi
Operating Temperature Range
-20 To 100 °C
Pressure Control Type
Relief Valve
Product Type
Pilot Operated Air Regulators
Thread Standard
G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items