Motion
R412004981

AVENTICS
R412004981

R412004981
MI ITEM #05544229
MFR #R412004981
List Price$75.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004981

R412004981
MI ITEM #05544229
MFR #R412004981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.72/each for your price

Overview

Mfr description
R412004981 THROTTLE SCREW ABLUFT

Specifications

  • Piping Type
    Inline
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -20 to 150 °C
  • Valve Function
    Needle
  • Body Material
    Stainless Steel
  • Seal Material
    Viton®
  • Actuation
    Direct Acting Pneumatic
  • Flow Rate
    21.19 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Port Size
    1/4 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought