Motion
R412010308

AVENTICS
R412010308

Pneumatic Shock Absorber - SA1 Series, 13 mm Stroke, Self Compensating Type
MI ITEM #05544244
MFR #R412010308
Price$174.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010308

Pneumatic Shock Absorber - SA1 Series, 13 mm Stroke, Self Compensating Type
MI ITEM #05544244
MFR #R412010308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.56/each

Specifications

Dimensions

  • Compressed Spring Force
    5.17 lbs
  • Extended Spring Force
    2.69 lbs
  • Overall Length
    88 mm
  • Overall Width
    20 mm
  • Stroke
    13 mm
  • Weight
    0.169

Details

  • Included Options
    Scraper, Locknut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    11690 lb/hr
  • Max Energy Absorption Per Cycle
    14.61 lbs
  • Mounting Thread
    M20 x 1.5
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating

Overview

Mfr description
R412010308 SA1-MC-M020-013-MS-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought