Motion
R432000793

AVENTICS
R432000793

R432000793
MI ITEM #05545174
MFR #R432000793
List Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432000793

R432000793
MI ITEM #05545174
MFR #R432000793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.41/each for your price

Overview

Mfr description
R432000793 QR1-S-DWA-D012-N012-IN 10 /

Specifications

  • Piping Type
    Elbow
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7 to 145 psi
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Body Material
    Polybutylene Terephthalate
  • Flow Coefficient Cv Flow Factor Kv
    54.72 Cv
  • Seal Material
    NBR
  • Actuation
    Direct Acting Pneumatic
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Number Of Ports
    2
  • Port Size
    1/2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text