Motion
R432002367

AVENTICS
R432002367

R432002367 QR1-S-DWA-D532-1032 1 / PACK
Mi Item #05545184
MFR #R432002367
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002367

R432002367 QR1-S-DWA-D532-1032 1 / PACK
Mi Item #05545184
MFR #R432002367

Mfr description
R432002367 QR1-S-DWA-D532-1032 1 / PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/each

Specifications

Dimensions

  • Male Thread Size
    UNF 10-32
  • Output Port Size
    5/32 in
  • Port Size
    #10–32 UNF
  • Tube Outside Diameter
    0.0061 in, 0.16 mm
  • Tube Size
    5/32 in

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Polybutylene Terephthalate
  • Flow Coefficient Cv Flow Factor Kv
    2.65 Cv
  • Flow Rate
    92.087 cfm, 2607.6 l/min
  • Input Port Gender
    Female
  • Material
    Polyamide
  • Maximum Operating Pressure
    16 bar, 232.06 psi
  • Metering
    Meter Out
  • Minimum Operating Pressure
    7 psi
  • Minimum PSI
    7 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Output Port Gender
    Male
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Seal Material
    NBR
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Exhaust Air Throttling
  • Valve Function
    Needle
  • Valve Type
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)