Motion
R432002378

AVENTICS
R432002378

R432002378 QR1-S-DWA-D038-N038 1 / PACK
Mi Item #05545195
MFR #R432002378
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002378

R432002378 QR1-S-DWA-D038-N038 1 / PACK
Mi Item #05545195
MFR #R432002378

Mfr description
R432002378 QR1-S-DWA-D038-N038 1 / PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Polybutylene Terephthalate
  • Flow Coefficient Cv Flow Factor Kv
    33.54 Cv
  • Flow Rate
    33003.36 l/min
  • Material
    Brass
  • Maximum Operating Pressure
    16 bar
  • Minimum Operating Pressure
    7 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -20 to 80 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Seal Material
    NBR
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)