Motion
0822419002

AVENTICS
0822419002

Air Spring - Single Convolute Style, 54 mm Max Stroke, BCP Series
Mi Item #05545483
MFR #0822419002
Price$408.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822419002

Air Spring - Single Convolute Style, 54 mm Max Stroke, BCP Series
Mi Item #05545483
MFR #0822419002

Mfr description
0822419002 BCP-165-054-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.88/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • End Plate Diameter
    108 mm
  • Height Range  
    51 to 105 mm
  • Stroke  
    54 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    1/4 BSPP
  • Force Range
    1012 to 1686 lbs
  • Manufacturer Product Page
  • Material
    Caoutchouc / Butadiene Caoutchouc
  • Series
    BCP
  • Spring Style
    Single Convolute
  • Temperature Range
    -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)