Motion
0822419004

AVENTICS
0822419004

Air Spring - Single Convolute Style, 74 mm Max Stroke, BCP Series
MI ITEM #05545485
MFR #0822419004
Price$556.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822419004

Air Spring - Single Convolute Style, 74 mm Max Stroke, BCP Series
MI ITEM #05545485
MFR #0822419004

Mfr description
0822419004 BCP-250-074-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.47/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • End Plate Diameter
    161 mm
  • Height Range  
    50 to 125 mm
  • Stroke  
    74 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    3/4 BSPP
  • Force Range
    2091 to 3889 lbs
  • Manufacturer Product Page
  • Material
    Caoutchouc / Butadiene Caoutchouc
  • Series
    BCP
  • Spring Style
    Single Convolute
  • Temperature Range
    -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)