Motion
1909041000

AVENTICS
1909041000

Air Spring - Rolling Lobe Style, 37 mm Max Stroke, BCB Series
Mi Item #05545487
MFR #1909041000
Price$181.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1909041000

Air Spring - Rolling Lobe Style, 37 mm Max Stroke, BCB Series
Mi Item #05545487
MFR #1909041000

Mfr description
1909041000 BRB-088-037-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.98/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Height Range  
    38 to 75 mm
  • Stroke  
    37 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    1/8 BSPP
  • Manufacturer Product Page
  • Material
    Chloroprene rubber
  • Series
    BCB
  • Spring Style
    Rolling Lobe
  • Temperature Range
    -22 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)