Motion
2719060300

AVENTICS
2719060300

Air Spring - Rolling Lobe Style, 26 mm Max Stroke, BCB Series
Mi Item #05545488
MFR #2719060300
Price$170.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
2719060300

Air Spring - Rolling Lobe Style, 26 mm Max Stroke, BCB Series
Mi Item #05545488
MFR #2719060300

Mfr description
2719060300 BRB-060-026-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.65/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • End Plate Diameter
    34 mm
  • Height Range  
    30 to 56 mm
  • Stroke  
    26 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    1/8 BSPP
  • Manufacturer Product Page
  • Material
    Chloroprene rubber
  • Series
    BCB
  • Spring Style
    Rolling Lobe
  • Temperature Range
    -22 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)