Motion
R412010198

AVENTICS
R412010198

Air Spring - Single Convolute Style, 34 mm Max Stroke, BCP Series
Mi Item #05545491
MFR #R412010198
Price$387.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010198

Air Spring - Single Convolute Style, 34 mm Max Stroke, BCP Series
Mi Item #05545491
MFR #R412010198

Mfr description
R412010198 BCB-150-034-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.20/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • End Plate Diameter
    108 mm
  • Height Range  
    51 to 85 mm
  • Stroke  
    34 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    1/4 BSPP
  • Force Range
    787 to 1551 lbs
  • Manufacturer Product Page
  • Material
    Caoutchouc / Butadiene Caoutchouc
  • Series
    BCP
  • Spring Style
    Single Convolute
  • Temperature Range
    -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)