Specifications
Dimensions
- Air Port Thread Diameter1/4 in
- End Plate Diameter108 mm
- Height Range78 to 180 mm
- Stroke108 mm
Details
- Air Port Thread StandardBSPP
- Air Port Thread Type1/4 BSPP
- Force Range787 to 1956 lbs
- Manufacturer Product Page
- MaterialEpichlorohydrin rubber
- SeriesBCP
- Spring StyleDouble Convolute
- Temperature Range-4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)