1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
0821401130
Locking Air Cylinder -
MI ITEM #
05545499
MFR #
0821401130
List Price
$1,383.57
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS 0821401130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
0821401130
Locking Air Cylinder -
MI ITEM #
05545499
MFR #
0821401130
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,383.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
0821401130 LU1-032-AL-AN
Specifications
Bore Diameter
32 mm
Port Size
1/8 BSPP
Port Thread Standard
BSPP
Port Gender
Female
Rod Size
32 mm
Series
LU1
Product Type
Locking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data