Overview
Mfr description
0821401131 LU1-040-AL-AN
Specifications
- Bore Diameter
- Port Size1/8 BSPP
- Port Thread StandardBSPP
- Installation Instructions
- Manufacturer Product Page
- Port GenderFemale
- Rod Size63 mm
- SeriesLU1
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data