Motion
R402000314

AVENTICS
R402000314

R402000314
Mi Item #05545516
MFR #R402000314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402000314

R402000314
Mi Item #05545516
MFR #R402000314

Mfr description
R402000314 GPC-DA-010-0010-BV-BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Guided
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    Magnetic Piston
  • Maximum Applied Force
    49 N
  • Operating Pressure Range
    2 bar, 116.03 psi, 8 bar to 29.008 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    GPC-BV
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)