Overview
Mfr description
0822120003 PRA-DA-032-0080-0-2-2-1-1-1-B
Specifications
- Port Size1/8 BSPP
- SeriesPRA
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data