Overview
Mfr description
0822120004 PRA-DA-032-0100-0-2-2-1-1-1-B
Specifications
- SeriesPRA
- Port Size1/8 BSPP
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data