Motion
1822122028

AVENTICS
1822122028

Rod Clevis - M4 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05545632
MFR #1822122028
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122028

Rod Clevis - M4 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05545632
MFR #1822122028

Mfr description
1822122028 CM2-PM1-M004-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/each

Specifications

Dimensions

  • Rod - Thread Size
    M4 Thread

Details

  • Hardware Type
    AP2 Female Rod Clevis
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)