Overview
Mfr description
1822122035 CM2-PM6-M020-M2-A
Specifications
- Hardware TypePM6 Male Rod Clevis
- Rod - Thread SizeM20x1.5 Thread
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data