Motion
1822124002

AVENTICS
1822124002

AP6 Female Rod End - M8 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #05545634
MFR #1822124002
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124002

AP6 Female Rod End - M8 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #05545634
MFR #1822124002

Mfr description
1822124002 CM2-AP6-M008-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.21/each

Specifications

Dimensions

  • Rod - Thread Size
    M8 Thread

Details

  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)