Motion
1823120025

AVENTICS
1823120025

Pivot Pin - For use with AA4 Series Air Cylinder, 100 mm Bore, Steel Material
Mi Item #05545638
MFR #1823120025
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1823120025

Pivot Pin - For use with AA4 Series Air Cylinder, 100 mm Bore, Steel Material
Mi Item #05545638
MFR #1823120025

Mfr description
1823120025 CM1-AA4-100-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Cylinder Size
    100 mm

Details

  • Hardware Type
    Pivot Pin
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)