Overview
Mfr description
1825805277 CM1-AB7-050-M1-A
Specifications
- Hardware TypeAB7 Bearing Block
- Cylinder Size50 mm
- MaterialNodular Graphite Iron
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data