Motion
1825805279

AVENTICS
1825805279

AB7 Bearing block - For use with ISO 15552 Air Cylinder, 80 mm Bore, Nodular Graphite Iron Material
Mi Item #05545643
MFR #1825805279
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1825805279

AB7 Bearing block - For use with ISO 15552 Air Cylinder, 80 mm Bore, Nodular Graphite Iron Material
Mi Item #05545643
MFR #1825805279

Mfr description
1825805279 CM1-AB7-080-M1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.23/each

Specifications

Dimensions

  • Cylinder Size
    80 mm

Details

  • Hardware Type
    AB7 Bearing Block
  • Manufacturer Product Page
  • Material
    Nodular Graphite Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)