Motion
1825805368

AVENTICS
1825805368

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 16 mm Bore, MP4 Mount, Aluminum Die-Cast Material
Mi Item #05545645
MFR #1825805368
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1825805368

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 16 mm Bore, MP4 Mount, Aluminum Die-Cast Material
Mi Item #05545645
MFR #1825805368

Mfr description
1825805368 SWIVEL MOUNTING MT8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Cylinder Size
    16 mm

Details

  • Hardware Type
    MP4 Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Die-Cast
  • Mounting Type
    MP4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)