Motion
1827001273

AVENTICS
1827001273

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MS1 Mount, Steel Material
Mi Item #05545649
MFR #1827001273
Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001273

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MS1 Mount, Steel Material
Mi Item #05545649
MFR #1827001273

Mfr description
1827001273 CM1-MS1-050-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.28/each

Specifications

Dimensions

  • Cylinder Size
    50 mm

Details

  • Hardware Type
    MS1 Foot Bracket
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    MS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)