Motion
1827001276

AVENTICS
1827001276

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MS1 Mount, Steel Material
MI ITEM #05545651
MFR #1827001276
List Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001276

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MS1 Mount, Steel Material
MI ITEM #05545651
MFR #1827001276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.68/each for your price

Overview

Mfr description
1827001276 CM1-MS1-100-M2-A

Specifications

  • Hardware Type
    MS1 Foot Bracket
  • Cylinder Size
    100 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text