Motion
1827001277

AVENTICS
1827001277

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MF1, MF2 Mount, Steel Material
Mi Item #05545652
MFR #1827001277
Price$33.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001277

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MF1, MF2 Mount, Steel Material
Mi Item #05545652
MFR #1827001277

Mfr description
1827001277 CM1-MF1-032-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.47/each

Specifications

Dimensions

  • Cylinder Size
    32 mm

Details

  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    MF1, MF2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)