Motion
1827001278

AVENTICS
1827001278

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 40 mm Bore, MF1, MF2 Mount, Steel Material
MI ITEM #05545653
MFR #1827001278
List Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001278

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 40 mm Bore, MF1, MF2 Mount, Steel Material
MI ITEM #05545653
MFR #1827001278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.71/each for your price

Overview

Mfr description
1827001278 CM1-MF1-040-M2-A

Specifications

  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Cylinder Size
    40 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MF1, MF2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text