Motion
1827001288

AVENTICS
1827001288

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MP4 Mount, Aluminum Forged Material
Mi Item #05545659
MFR #1827001288
Price$81.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001288

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MP4 Mount, Aluminum Forged Material
Mi Item #05545659
MFR #1827001288

Mfr description
1827001288 CM1-MP4-100-M4-N-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.22/each

Specifications

Dimensions

  • Cylinder Size
    100 mm

Details

  • Hardware Type
    MP4 Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)