Motion
1827001291

AVENTICS
1827001291

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP2 Mount, Aluminum Forged Material
Mi Item #05545662
MFR #1827001291
Price$44.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001291

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP2 Mount, Aluminum Forged Material
Mi Item #05545662
MFR #1827001291

Mfr description
1827001291 CM1-MP2-050-M4-N-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.68/each

Specifications

Dimensions

  • Cylinder Size
    50 mm

Details

  • Hardware Type
    MP2 Rear Clevis Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)