Motion
1827001446

AVENTICS
1827001446

AB3 Clevis Mount - For use with Round Air Cylinder, 12 mm;16 mm Bore, Steel Material
MI ITEM #05545664
MFR #1827001446
List Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001446

AB3 Clevis Mount - For use with Round Air Cylinder, 12 mm;16 mm Bore, Steel Material
MI ITEM #05545664
MFR #1827001446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.51/each for your price

Overview

Mfr description
1827001446 CM1-AB3-012/016-M2-A

Specifications

  • Hardware Type
    AB3 Clevis Mount
  • Cylinder Size
    12 mm;16 mm
  • Material
    Steel
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought