Motion
1827001493

AVENTICS
1827001493

Rod Clevis - M27x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05545666
MFR #1827001493
Price$139.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001493

Rod Clevis - M27x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05545666
MFR #1827001493

Mfr description
1827001493 CM2-PM1-M027-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.35/each

Specifications

Dimensions

  • Rod - Thread Size
    M27x2 Thread

Details

  • Hardware Type
    AP2 Female Rod Clevis
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)