Motion
1827001499

AVENTICS
1827001499

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MF1, MF2 Mount, Steel Material
Mi Item #05545668
MFR #1827001499
Price$51.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001499

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MF1, MF2 Mount, Steel Material
Mi Item #05545668
MFR #1827001499

Mfr description
1827001499 CM1-MF1-063-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.95/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    MF1, MF2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)