Motion
1827001500

AVENTICS
1827001500

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05545669
MFR #1827001500
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001500

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05545669
MFR #1827001500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.90/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Hardware Type
    MP2 Rear Clevis Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP2

Overview

Mfr description
1827001500 CM1-MP2-063-M4-N-ISO15552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought