Motion
1827001605

AVENTICS
1827001605

Trunnion Bearing Bracket - For use with ISO Series Air Cylinder, 63 mm;80 mm Bore, MT4, MT5, MT6 Mount, Steel Material
MI ITEM #05545673
MFR #1827001605
List Price$92.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001605

Trunnion Bearing Bracket - For use with ISO Series Air Cylinder, 63 mm;80 mm Bore, MT4, MT5, MT6 Mount, Steel Material
MI ITEM #05545673
MFR #1827001605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.93/each for your price

Overview

Mfr description
1827001605 CM1-AT4-063/080-M1-A

Specifications

  • Hardware Type
    MT4 Trunnion Bearing Bracket, MT5 Trunnion Bearing Bracket, MT6 Trunnion Bearing Bracket
  • Cylinder Size
    63 mm;80 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MT4, MT5, MT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text