Motion
1827001606

AVENTICS
1827001606

Trunnion Bearing Bracket - For use with ISO Series Air Cylinder, 100 mm;125 mm Bore, MT4, MT5, MT6 Mount, Steel Material
MI ITEM #05545674
MFR #1827001606
List Price$140.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001606

Trunnion Bearing Bracket - For use with ISO Series Air Cylinder, 100 mm;125 mm Bore, MT4, MT5, MT6 Mount, Steel Material
MI ITEM #05545674
MFR #1827001606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.76/each for your price

Overview

Mfr description
1827001606 CM1-AT4-100/125-M1-A

Specifications

  • Hardware Type
    MT4 Trunnion Bearing Bracket, MT5 Trunnion Bearing Bracket, MT6 Trunnion Bearing Bracket
  • Cylinder Size
    100 mm;125 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MT4, MT5, MT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text