Motion
1827001615

AVENTICS
1827001615

Front/Rear Trunnion Mount - For use with ISO Series Air Cylinder, 125 mm Bore, MT5, MT6 Mount, Nodular Graphite Iron Material
MI ITEM #05545676
MFR #1827001615
List Price$376.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001615

Front/Rear Trunnion Mount - For use with ISO Series Air Cylinder, 125 mm Bore, MT5, MT6 Mount, Nodular Graphite Iron Material
MI ITEM #05545676
MFR #1827001615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.86/each for your price

Overview

Mfr description
1827001615 CM1-MT5-125-M1-A

Specifications

  • Hardware Type
    MT5 Trunnion Mount, MT6 Trunnion Mount
  • Cylinder Size
    125 mm
  • Material
    Nodular Graphite Iron
  • Manufacturer Product Page
  • Mounting Type
    MT5, MT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text