Overview
Mfr description
1827001624 CM1-MP6-100-M4-N-ISO15552
Specifications
- Hardware TypeMP6 Swivel Eye Bracket
- Cylinder Size100 mm
- MaterialAluminum Forged
- Manufacturer Product Page
- Mounting TypeMP6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data