Motion
1827001632

AVENTICS
1827001632

PM7 Flexible Plate Coupling - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #05545680
MFR #1827001632
Price$127.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001632

PM7 Flexible Plate Coupling - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #05545680
MFR #1827001632

Mfr description
1827001632 CM2-PM7-M020-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.24/each

Specifications

Dimensions

  • Rod - Thread Size
    M20x1.5 Thread

Details

  • Hardware Type
    PM7 Flexible Plate Coupling
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)