Overview
Mfr description
1827001785 CM1-CS7-040-M1-A
Specifications
- Hardware TypeBall Joint Bearing Block
- Cylinder Size40 mm
- MaterialNodular Graphite Iron
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data