Overview
Mfr description
1827001787 CM1-CS7-063-M1-A
Specifications
- Hardware TypeBall Joint Bearing Block
- Cylinder Size63 mm
- MaterialNodular Graphite Iron
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data