Motion
1827002300

AVENTICS
1827002300

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 20 mm Bore, MP4 Mount, Steel Material
MI ITEM #05545686
MFR #1827002300
List Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827002300

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 20 mm Bore, MP4 Mount, Steel Material
MI ITEM #05545686
MFR #1827002300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.18/each for your price

Overview

Mfr description
1827002300 CLEVIS D20

Specifications

  • Hardware Type
    MP4 Eye Bracket
  • Cylinder Size
    20 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text