Overview
Mfr description
1827003993 CM1-MT4-050-M1-A
Specifications
- Hardware TypeMT4 Center Trunnion Mount
- Cylinder Size50 mm
- MaterialAluminum
- Manufacturer Product Page
- Mounting TypeMT4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data