Overview
Mfr description
1827020251 CM1-JP1-080-M7-B
Specifications
- Hardware TypeJP1 Intermediate Flange
- Cylinder Size80 mm
- MaterialAluminum
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data