Motion
3683208000

AVENTICS
3683208000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP9 Mount, Aluminum Forged Material
MI ITEM #05545702
MFR #3683208000
Price$120.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3683208000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP9 Mount, Aluminum Forged Material
MI ITEM #05545702
MFR #3683208000

Mfr description
3683208000 MOUNTING 368-32/80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.38/each

Specifications

Dimensions

  • Cylinder Size
    80 mm

Details

  • Hardware Type
    MP9 Eye Bracket - Rubber Bushed
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)