Overview
Mfr description
5217123402 MP4-050-M2-A-CPC
Specifications
- Hardware TypeAB3 Clevis Mount
- Cylinder Size50 mm
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data