Motion
0820400003

AVENTICS
0820400003

Mechanical Air Control Valve - Body Ported, G 1/4 Port, 3 Ports, 2 Position, One-Way Roller Lever Operated, 0 psi MIN Pressure, 145 psi MAX Pressure
Mi Item #05545734
MFR #0820400003
Price$193.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820400003

Mechanical Air Control Valve - Body Ported, G 1/4 Port, 3 Ports, 2 Position, One-Way Roller Lever Operated, 0 psi MIN Pressure, 145 psi MAX Pressure
Mi Item #05545734
MFR #0820400003

Mfr description
0820400003 VVAP-3/2NC-ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.49/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Port 1 Size/Type
    1/4 BSPP (Inlet)
  • Port 2 Size/Type
    1/4 BSPP (Outlet)
  • Port 3 Size/Type
    1/4 BSPP (Exhaust)
  • Port Size
    G 1/4
  • Weight
    0.60 lbs

Details

  • Actuator Type
    One-Way Roller Lever
  • Body Material
    Aluminum
  • Flow Direction
    3-Way
  • Flow Rate
    19.42 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    145.038 psi, 10 bar
  • Minimum Operating Pressure
    0 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    0 to 145 psi
  • Operating Temperature Range
    -22 to 176 °F
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal thread
  • Port Gender
    Female
  • Seal Material
    Nitrile Rubber
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)