Motion
0820408004

AVENTICS
0820408004

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Push Button Operated
MI ITEM #05545752
MFR #0820408004
List Price$66.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820408004

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Push Button Operated
MI ITEM #05545752
MFR #0820408004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.95/each for your price

Overview

Mfr description
0820408004 VVAP-3/2NC-PUS

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    3-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Push Button
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    -22 to 176 °F
  • Operating Pressure Range
    0 to 145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Compressed Air
  • Port 1 Size/Type
    M5 (Inlet)
  • Port 2 Size/Type
    M5 (Outlet)
  • Valve Function
    Poppet
  • Body Material
    Aluminum
  • Weight
    0.12 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text