Motion
R422002211

AVENTICS
R422002211

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
Mi Item #05545783
MFR #R422002211
Price$178.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422002211

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
Mi Item #05545783
MFR #R422002211

Mfr description
R422002211 VVST-3/2SR-PAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.60/each

Specifications

Details

  • Flow Rate
    9.89 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)