Motion
5340981000

AVENTICS
5340981000

5340981000 NON-RETURN VALVE ZZ99-G018-G0
Mi Item #05545806
MFR #5340981000
Price$29.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5340981000

5340981000 NON-RETURN VALVE ZZ99-G018-G0
Mi Item #05545806
MFR #5340981000

Mfr description
5340981000 NON-RETURN VALVE ZZ99-G018-G0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.41/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in

Details

  • Flow Rate
    230 l/min
  • Input Port Gender
    Female
  • Material
    Brass
  • Maximum Operating Pressure
    15 bar, 217.557 psi
  • Minimum Operating Pressure
    0.5 bar
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Pump Mounting
    installing in Piping
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    Poppet Valve
  • Valve Type
    Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)